Beli printer color a3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ricoh Printer Laser A3 Color P C6010 (Print dan Fotokopi)
    Mulai

    Rp28.999.900

    Ricoh Printer Laser A3 Color P C6010 (Print dan Fotokopi)
    Deskripsi:
    Continuous print speed: 36 pages/minute (color/monochrome), 320-sheet paper tray x 1, maximum paper size: A3, 4-line LCD panel
    atribut:
    • Eco Mark Certification Number: 21 155 038
    • Printing Method: Laser method
    • Product Type: Printer
    • Suitable Paper Size: A3
  2. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  3. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  4. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  5. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  6. monotaro.id Clear Sleeves A4 (Map L)
    Rating:
    100% of 100
    (20)
    Mulai

    Rp26.900

    monotaro.id Clear Sleeves A4 (Map L)
    Deskripsi:
    monotaro.id Clear Slevees A4 (Map L) memiliki permukaan transparan untuk menyimpan surat-surat atau dokumen. Terbuat dari material yang ramah lingkungan.
    atribut:
    • Size: A4
    • Thickness (micron): 17
  7. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  8. Ricoh Printer Laser A3 Monochrome IP 6530 (Print dan Fotokopi)
    Mulai

    Rp33.999.900

    Ricoh Printer Laser A3 Monochrome IP 6530 (Print dan Fotokopi)
    Deskripsi:
    RICOH IP 6530 A3 Monochrome Laser Printer: New, easier-to-use MultiLink-Panel The RICOH IP 6530 is equipped with a 7-inch full-color touch panel, the MultiLink-Panel, which is easier to use. Just like a tablet or smartphone, it can be operated intuitively with just one finger. Media print function for PC-less printing. Print data stored on a USB memory or SD card without starting up a PC or setting up a printer driver. Anyone can easily output JPEG/TIFF/PDF files. Additionally, you can preview the first page and output password-protected PDFs. *We do not guarantee that all media will work. *Output may not be possible depending on the file version and format. Information screen Eco-friendly indicators such as the total number of printed pages for each user or multifunction device, double-sided usage rate, consolidated usage rate, and paper reduction rate, as well as any message from the administrator, can be displayed on the operation panel. By visualizing usage, we can help reduce environmental impact. Compact body that can be placed anywhere The compact body measures 513mm wide, 392mm deep, and 412mm high. It can be installed to suit a variety of needs, such as placing it at a customer service counter or in an empty shelf space. High-speed continuous printing: Continuous printing of 45 pages per minute on one side and 36 pages per minute on both sides. It can be used for a variety of tasks, from office automation to large-volume report printing. *All printing speeds are for continuous printing from the standard tray in A4 landscape mode. High resolution of 1,200 x 1,200 dpi High-quality printing at 1,200 x 1,200 dpi is possible without slowing down the output speed. It is also possible to output GS1-128, which requires high-resolution printing. Highly durable and long-life design for 1.2 million pages Despite its compact body, it has a highly durable design that can print up to 1.2 million pages. You can use it with confidence even in environments with high volume output. *Product life is 1.2 million pages or 5 years, whichever comes first. Supports a wide range of paper thicknesses/irregular sizes. All trays are compatible with irregular sizes and paper thicknesses from 52 to 220 g/ m2 . It supports high-volume printing in a variety of paper sizes to suit your business needs.*Deliveries are only available to corporate customers. If the delivery address is a private residence (detached house or apartment building), the business name is required. Please note that delivery is not possible without a business name. *Delivery is only available on weekdays, and delivery is not available on Saturdays, Sundays, or holidays.
    atribut:
    • Dimensions, Width W x Height H x Depth D (mm): 513 x 392 x 412 (handles not included)
    • Eco Mark Certification Number: 21 155 060
    • Included Accessories: Startup toner, driver CD-ROM, etc. (USB cable and LAN cable are not included)
    • Interface: Ethernet (1000BASE-T/100BASE-TX/10BASE-T), USB2.0, USB2.0 host, Media print: USB2.0/SD card slot
    • Mass (kg): Approx. 27.0 (main unit only, including consumables)
    • Output Format: RPCS, RPDL, PostScript3 emulation, PDF Direct emulation
    • Printing: [Double-sided printing] Standard
    • Printing Method: LED array + dry single-component electrophotography
    • Printing speed: (When outputting from the standard tray) A4 single-sided 45 pages/minute, A3 single-sided 24 pages/minute, A4 double-sided 36 pages/minute
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution: 1,200x1,200dpi/600x600dpi
    • Service Life: 1.2 million pages or 5 years, whichever comes first
    • Supported OS: Windows 8.1/10/11, Windows Server 2012/2012 R2/2016/2019/2022/2025, Mac OS X 10.10 or later
    • Warranty Period: 6 months after delivery (excluding consumables and regular replacement parts)
  9. HP Printer LaserJet Color Pro MFP
    Mulai

    Rp8.299.900

    HP Printer LaserJet Color Pro MFP
    atribut:
    • Print Technology: Laser
  10. Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Mulai

    Rp3.099.900

    Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Deskripsi:
    The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Number of Nozzle: Total 1792
    • Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
    • Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Optical Resolution (dpi): 600x1200
    • Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
    • Power (V/Hz): AC 100 - 240, 50/60
    • Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
    • Print Head Alignment: Manual
    • Scanner Method: Contact Image Sensor (CIS)
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
    • System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
  11. Brother Printer Multifunction MFC Series (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

    Brother Printer Multifunction MFC Series (Print dan Fotokopi)
    Deskripsi:
    Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
  12. Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex (Print dan Fotokopi)
    Mulai

    Rp15.999.900

    Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex (Print dan Fotokopi)
    Deskripsi:
    Giving you a cost-saving A3 printer that does more for your business, Epson EcoTank L15150 has an ultra-high page yield of up to 7,500 pages in black and 6,000 pages in colour. Paired with the new EcoTank pigment ink, DURABrite ET INK delivers prints that are sharp, clear and water-resistant, even in barcode mode. Enhance your productivity as Epson Heat-Free Technology enables high speed printing with lower power consumption. Get more for less, right down to the details.
    atribut:
    • Dimensions (mm): 515x500x350
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
    • Scanner Type: Flatbed colour image scanner
    • Sensor Type: CIS
    • Maximum Copy Size: A3 / Ledger
    • Color Bit Depth: 48-bit input, 24-bit output
    • Grayscale Bit Depth: 16-bit input, 8-bit output
    • Maximum Print Resolution (dpi): 4800x2400
    • Maximum Scan Area (mm): 297x431.8
    • Nozzle Configuration: 800 x 1 nozzles Black, 256 x 1 nozzles per colour (Cyan, Magenta, Yellow)
    • Operating Power (W): 19
    • Output Capacity: 125 sheets for A4 Plain paper (80 g/m²), 20 sheets for Premium Glossy Photo Paper
    • Power Off (W): 0.2
    • Print Method: PrecisionCore™Printhead
    • Sleep Power (W): 0.8
    • Standby Power (W): 9.1
    • USB interface: USB 2.0
  13. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
Daftar Harga printer color a3 Terbaru October 2026
Ricoh Printer Laser A3 Color P C6010 (Print dan Fotokopi)Rp28.999.900
HP Printer Laser JetRp1.999.900
Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Rp1.899.900
Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Rp2.999.900
Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Rp3.799.900
monotaro.id Clear Sleeves A4 (Map L)Rp26.900
Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Rp2.299.900
HP (Hewlett-Packard Japan) LaserJet Enterprise M507dnRp22.999.900
Ricoh Printer Laser A3 Monochrome IP 6530 (Print dan Fotokopi)Rp33.999.900
IDEC LF3D Type LED lighting unitRp339.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)